United Scientific Supplies Filtering Flask, Borosilicate Glass, 50 mL; Pk/6

Representative image only.

United Scientific Supplies Filtering Flask, Borosilicate Glass, 50 mL; Pk/6

| Mfr: FG5340-50| Item: 3450945

Heavy-duty filtering flasks optimize your vacuum filtration process

$58.79CAD / Pkg of 6

$58.79CAD / Pkg of 6

Buy It Together

Current Item

United Scientific Supplies Filtering Flask, Borosilicate Glass, 50 mL; Pk/6
United Scientific Supplies Filtering Flask, Borosilicate Glass, 50 mL; Pk/6
3450945

$58.79CAD / Pkg of 6
+ =
Total Price 372.11 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy-to-read white enamel graduations
  • Heavy-wall borosilicate glass with sturdy rim for enhanced durability
  • Autoclavable
  • Designed with a height of 85 mm with an outer diameter of 52 mm
  • Accepts 3/8" ID tubing on hose barb
  • 1 year warranty

More About this Item

These heavy-wall flasks with tubulation are constructed of durable borosilicate glass designed to give maximum mechanical strength. For convenience, the flasks are graduated to show approximate capacity. The neck finish and heavy-duty rim affords an excellent fit for rubber stoppers.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Capacity (mL)50
  • Min Graduation (mL)20
  • Max Graduation (mL)50
  • Graduation Interval (mL)10
  • Stopper Number Accepted5
  • Overall Height (mm)85
  • Overall Height (in)3 11/32
  • Bottom Outside Diameter (mm)52
  • AutoclavableYes
  • Tubing Sizes Accepted (in)3/8
  • DescriptionFiltering Flask, Borosilicate Glass, 50 mL; Pk/6
  • Warranty1 year
Reviews
Q&A