United Scientific Supplies Filtering Flask, Borosilicate Glass; 1000 mL

Representative image only.

United Scientific Supplies Filtering Flask, Borosilicate Glass; 1000 mL

| Mfr: FG5340-1000| Item: 3450949

Heavy-duty filtering flasks optimize your vacuum filtration process

$45.38CAD / Each

$45.38CAD / Each

Buy It Together

Current Item

United Scientific Supplies Filtering Flask, Borosilicate Glass; 1000 mL
United Scientific Supplies Filtering Flask, Borosilicate Glass; 1000 mL
3450949

$45.38CAD / Each
+ =
Total Price 358.70 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy-to-read white enamel graduations
  • Heavy-wall borosilicate glass with sturdy rim for enhanced durability
  • Autoclavable
  • Designed with a height of 245 mm with an outer diameter of 138 mm
  • Accepts 3/8" ID tubing on hose barb
  • 1 year warranty

More About this Item

These heavy-wall flasks with tubulation are constructed of durable borosilicate glass designed to give maximum mechanical strength. For convenience, the flasks are graduated to show approximate capacity. The neck finish and heavy-duty rim affords an excellent fit for rubber stoppers.

1 Year Warranty
Specifications
  • MaterialBorosilicate Glass
  • Capacity (mL)1000
  • Min Graduation (mL)400
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • Stopper Number Accepted8
  • Overall Height (in)9 21/32
  • Overall Height (mm)245
  • Bottom Outside Diameter (mm)138
  • AutoclavableYes
  • Tubing Sizes Accepted (in)3/8
  • DescriptionFiltering Flask, Borosilicate Glass; 1000 mL
  • Warranty1 year
Reviews
Q&A