Tygon S3™ B-44-5X IB Reinforced Food and Beverage Dispensing Tubing, 3/8" ID x 5/8" OD; 50 Ft

Representative image only.

Tygon S3™ B-44-5X IB Reinforced Food and Beverage Dispensing Tubing, 3/8" ID x 5/8" OD; 50 Ft

Tygon | Mfr: AMH00029| Item: 5012241

Excellent for dispensing food and beverages at elevated pressures

$456.75CAD / Pkg of 1

$456.75CAD / Pkg of 1
Product Description

Key Features

  • All layers compliant with FDA and EU food contact regulations
  • Smooth, nonporous bore
  • Lightweight and easy to handle
  • Clear wall provides visual monitoring of flow
  • Excellent chemical resistance
  • Phthalate and BPA free
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/8" ID x 5/8" OD
  • 50 ft long/pk

More About this Item

Reinforced to handle higher pressures, Tygon S3 B-44 5X IB pressure tubing is perfect for dispensing thick fluids such as ice cream, smoothies, and shakes. The smooth, nonporous bore promotes easy filling, draining, and transferring of fluids without trapping any particles that can cause bacterial growth.

The nonwetting properties of the tubing provide complete drainage and allow simple flush cleaning. Lightweight and flexible, the tubing bends to accommodate corners and obstructions and requires minimal fittings for quick and easy installation. A clear wall enables visual monitoring of the flow, so you can control or adjust the flow during the process.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

NSF international certifiedCertificate of Compliance
Specifications
  • Tubing FormulationTygon® B-44-5X IB
  • Tubing OD (in)5/8
  • Tubing OD (mm)15.9
  • Tubing ID (in)3/8
  • Tubing ID (mm)9.5
  • Wall Thickness (in)1/8
  • Wall Thickness (mm)3.2
  • Clarity (clear)Yes
  • Working Pressure (bar)22.1
  • Max Working Pressure at 73 F (PSI)275
  • Min Temperature (° F)-58
  • Max Temperature (° F)165
  • Min Temperature (° C)-50
  • Max Temperature (° C)74
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)759
  • Bend Radius (in)1 1/8
  • Bend Radius (mm)29
  • Length (ft)50
  • Regulatory ApprovalsRoHS;3A;NSF-51;FDA;Non-Phthalate;NSF-61;ADCF;EU Food 10/2011
  • Durometer64 Shore A
  • DescriptionReinforced Food and Beverage Dispensing Tubing, 3/8" ID x 5/8" OD; 50 Ft
Documents & Certificates
Reviews
Q&A