Tygon E-1000 Tubing, 3/16" ID x 5/16" OD; 50 Ft

Representative image only.

Tygon E-1000 Tubing, 3/16" ID x 5/16" OD; 50 Ft

Tygon | Mfr: ADK00012| Item: 5010612

Extremely low durometer—ideal for use in low-torque pumps

$208.85CAD / Pkg of 1

$208.85CAD / Pkg of 1
Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Remains flexible even at -55°C (-67°F)
  • Soft and flexible tubing resists twisting and collapsing
  • Non-DEHP tubing formulation
  • Resistant to corrosive chemicals
  • 3/16" ID x 5/16" OD

More About this Item

Specially formulated for food and beverage dispensers, Tygon® E-1000 tubing offers high performance even at temperatures as low as -55°C (-67°F). Soft and super flexible, tubing easily manages sharp radius curves and multiple directional changes without twisting and collapsing. The low-durometer tubing exhibits minimal resistance to compression, making it ideal for low-torque or battery-operated peristaltic pumps. Made with non-DEHP [bis (2-ethylhexyl) phthalate] plasticizer, Tygon E-1000 tubing exhibits excellent resistance to corrosive chemicals.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

NSF international certifiedCertificate of Compliance
Specifications
  • Tubing FormulationTygon® E-1000
  • Tubing OD (in)5/16
  • Tubing OD (mm)8
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorClear
  • Max Pressure (PSI)10
  • Max Pressure (bar)0.7
  • Min Temperature (° F)-67
  • Max Temperature (° F)125
  • Min Temperature (° C)-55
  • Max Temperature (° C)52
  • Max Vacuum (in Hg)15
  • Max Vacuum (mm Hg)381
  • Bend Radius (in)5/8
  • Bend Radius (mm)15.9
  • Length (ft)50
  • Sterilization MethodEtO
  • Sterilization Method (EtO)Yes
  • Regulatory ApprovalsNSF-51;FDA;Non-DEHP
  • Durometer40 Shore A
  • DescriptionE-1000 Tubing, 3/16" ID x 5/16" OD; 50 Ft
Reviews
Q&A