Tygon 2375 Chemical-Resistant Tubing, 3/32" ID x 5/32" OD, 50 Ft

Representative image only.

Tygon 2375 Chemical-Resistant Tubing, 3/32" ID x 5/32" OD, 50 Ft

Tygon | Mfr: AJK00004| Item: 4852661

Ultra-chemical-resistant tubing for reliable transfer of harsh fluids

$101.66CAD / Pkg of 1

$101.66CAD / Pkg of 1
Product Description

Key Features

  • Outstanding resistance to acids, bases, ketones, salts, and alcohols
  • Plasticizer-free, non-DEHP construction
  • Smooth inner surface improves flow and reduces particulate buildup
  • Safer disposal—does not release harmful hydrogen chloride gases
  • Ideal for chemical transfer, industrial cleaning, and sanitation applications
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • 3/32" ID x 5/32" OD
  • 3 year warranty

More About this Item

Tygon® 2375 chemical transfer tubing delivers exceptional performance in environments where aggressive chemicals are present. Offering a unique combination of chemical resistance, clarity, and flexibility, this tubing is virtually unaffected by acids, bases, ketones, salts, and alcohols.

Plasticizer-free, non-DEHP construction eliminates the risk of fluid contamination while also preventing premature brittleness and cracking. A smooth inner surface enhances flow and reduces particulate buildup, while low sorption characteristics help maintain fluid purity and minimize cross-contamination.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Tubing FormulationTygon® 2375
  • Tubing OD (in)5/32
  • Tubing OD (mm)4
  • Tubing ID (in)3/32
  • Tubing ID (mm)2.4
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorClear
  • Clarity (clear)Yes
  • Max Working Pressure at 73 F (PSI)25
  • Min Temperature (° F)-103
  • Max Temperature (° F)130
  • Min Temperature (° C)-75
  • Max Temperature (° C)54
  • Max Vacuum (in Hg)29.9
  • Max Vacuum (mm Hg)759.5
  • Bend Radius (in)1/4
  • Bend Radius (mm)6.3
  • Length (ft)50
  • Length (m)15.24
  • Durometer75 Shore A
  • Description2375 Chemical-Resistant Tubing, 3/32" ID x 5/32" OD, 50 Ft
  • Warranty3 year
Reviews
Q&A