Two-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 Hz

Representative image only.

Two-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 Hz

| Item: 0414920

Grind more simultaneously

$11,462.97CAD / Each

$11,462.97CAD / Each
Product Description

Key Features

  • Heavy-duty construction holds up to 60 lb per tier
  • Grinds wet and dry materials effectively
  • 1 year warranty

More About this Item

These jar mills handle twice as much as other jar mills. The adjustable rollers accommodate jars from 2" to 10" in diameter. Maximize productivity in minimal space with the two-tiered unit. Milling jars and grinding media sold separately.

1 Year Warranty
Specifications
  • Speed (rpm)20 to 300
  • Motor Size (hp)1/4
  • Number of Tiers2
  • Max Load Per Tier (lbs)60
  • Roller Length (in)13
  • Power (VAC)115
  • Power (Hz)60
  • Height (in)34.4
  • Width (in)12.1
  • Diameter (in)10
  • Height (cm)87.4
  • Width (cm)30.7
  • Diameter (cm)25.4
  • DescriptionTwo-tier jar high-capacity laboratory jar mill; 13" roller, 115 VAC/60 Hz
  • Warranty1 Year
Reviews
Q&A