Tunair SS-5012 Half-Baffle Shake Flask, 2.5L, 1 EA

Representative image only.

Tunair SS-5012 Half-Baffle Shake Flask, 2.5L, 1 EA

Tunair | Mfr: SS-5012| Item: 0183539

Increase culture yields with optimum growth conditions for aerobic organisms

$73.52CAD / Each

$73.52CAD / Each
Product Description

Key Features

  • Baffle and turbo vane closure designs increase oxygenation compared to standard Erlenmeyer flasks
  • Cap with removable filter lining protects contents of flask from airborne particulates and eliminates need to flame neck
  • All components are autoclavable
  • Suitable for culturing aerobic microbes, mammalian, and plant cells

More About this Item

These shake flasks work with any standard orbital shaker having adjustable speeds from 150 to 400 rpm.
The half-baffled flasks create the liquid motion of a vortex, and provide a moderate increase in dissolved oxygen.
Cleanup is easy—just soak in a mild dish soap to remove dirt, and air dry. All pieces are autoclavable, including the filter linings. Filter linings are also replaceable, with silicone membrane and Dri-Gauze materials available.

What's included: Individual flasks do not come with caps and liners, which should be ordered separately.

Specifications
  • MaterialPolypropylene
  • Cap TypeNot included
  • Cap MaterialNot included
  • Overall Height (cm)27.31
  • Total Volume (mL)2500
  • Base Diameter (cm)16.51
  • DescriptionHalf-Baffle Shake Flask, 2.5L, 1 EA
Reviews
Q&A