Tunair SS-2003C Full-Baffle Flask Kit (Dri-Gauze), 300 ml, 1 kit

Representative image only.

Tunair SS-2003C Full-Baffle Flask Kit (Dri-Gauze), 300 ml, 1 kit

Tunair | Mfr: SS-2003C| Item: 0183553

Increase culture yields with optimum growth conditions for aerobic organisms

$442.75CAD / Each

$442.75CAD / Each
Product Description

Key Features

  • Baffle and turbo vane closure designs increase oxygenation compared to standard Erlenmeyer flasks
  • Cap with removable filter lining protects contents of flask from airborne particulates and eliminates need to flame neck
  • All components are autoclavable
  • Suitable for culturing aerobic microbes, mammalian, and plant cells

More About this Item

These shake flasks work with any standard orbital shaker having adjustable speeds from 150 to 400 rpm.
For the greatest increase in dissolved oxygen, the full-baffled flasks create a motion similar to that of an overhead stirrer with an axial impeller.
Cleanup is easy—just soak in a mild dish soap to remove dirt, and air dry. All pieces are autoclavable, including the filter linings. Filter linings are also replaceable, with silicone membrane and Dri-Gauze materials available.

Kit comes complete with 12 polypropylene 300 ml Full-Baffle flasks (01835-49), 12 two-piece caps (01835-98), and 15 Dri-Gauze filter linings (01835-95).

Specifications
  • MaterialPolypropylene
  • Cap Type2-piece with Dri-Gauze membrane
  • Cap MaterialPolypropylene (PP)
  • Overall Height (cm)15.24
  • Total Volume (mL)300
  • Base Diameter (cm)8.25
  • DescriptionFull-Baffle Flask Kit (Dri-Gauze), 300 ml, 1 kit
Reviews
Q&A