TSI RVA801 Hand-held vane anemometer

Representative image only.

TSI RVA801 Hand-held vane anemometer

TSI | Mfr: RVA801| Item: 1037486

Versatile handheld or mountable design for quick air velocity sampling or long term monitoring

$1,196.39CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,196.39CAD / Each

Buy It Together

Current Item

TSI RVA801 Hand-held vane anemometer
TSI RVA801 Hand-held vane anemometer
1037486

$1,196.39CAD / Each
+ +
TSI Alnor 801750 Air Cone Flow Hood Accessory Kit
1037449

$489.17CAD / Each
=
Total Price 2215.24 ADD 3 ITEMS TO CART
Product Description

Includes

Hard carrying case, 4 AA batteries, NIST-traceable calibration report supplied by manufacturer, and user manual.

Key Features

  • Measure air velocities of 50 to 6000 ft/min (0.25–30 m/s) to cover a broad range of applications
  • Digital display for easy reading
  • Calculates volumetric flow rate
  • Compatible with Aircone Flow Hoods
  • No density correction factors required
  • Automatic averaging of air velocity
  • 1 year warranty

More About this Item

The Alnor® Rotating Vane Anemometers measure air velocity, air volume, and temperature in imperial or metric units. The 4-inch (100mm) head automatically averages velocity and volume readings, making them essential tools for measuring unevenly distributed or fluctuating flows.

Model RVA801 is a lightweight, robust and simple to use rotating vane anemometer that provides accurate and reliable readings every time. Ideal for HVAC commissioning at grilles, ducts and diffusers; the RVA801 displays readings in metric or imperial mod.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)50
  • Air Velocity Accuracy±1.0% of reading ±(4 ft/min or 0.02 m/s)
  • Data LoggingNo
  • Data Storage (samples)None
  • Width (in)3 3/8
  • Height (in)2 5/8
  • Length (in)11
  • Battery1 9V (included)
  • DescriptionHand-held vane anemometer
  • Warranty1 year
Reviews
Q&A