TSI RVA501 Data Logging Vane Anemometer Hand Held

Representative image only.

TSI RVA501 Data Logging Vane Anemometer Hand Held

TSI | Mfr: RVA501| Item: 1050874

Versatile handheld or mountable design for quick air velocity sampling or long term monitoring

$1,885.94CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,885.94CAD / Each

Buy It Together

Current Item

TSI RVA501 Data Logging Vane Anemometer Hand Held
TSI RVA501 Data Logging Vane Anemometer Hand Held
1050874

$1,885.94CAD / Each
+ +
TSI Alnor 801748 Rotating Vane Telescopic Probe
1037448

$289.52CAD / Each
=
Total Price 2705.14 ADD 3 ITEMS TO CART
Product Description

Includes

Hard carrying case, 4 AA batteries, NIST-traceable calibration report supplied by manufacturer, and user manual.

USB cable and logging software.

Key Features

  • Measure air velocities of 50 to 6000 ft/min (0.25–30 m/s) to cover a broad range of applications
  • Digital display for easy reading
  • Measures air velocity and temperature
  • Sweep mode for one overall measurement
  • Log, store, and recall data
  • Download data from multiple filter and ventilation locations onto a PC
  • Optional telescopic handle available

More About this Item

The Alnor® Rotating Vane Anemometers measure air velocity, air volume, and temperature in imperial or metric units. The 4-inch (100mm) head automatically averages velocity and volume readings, making them essential tools for measuring unevenly distributed or fluctuating flows.

The Model RVA501 is a data logging hand held digital rotating vane anemometer used for air velocity and volumetric flow measurements.

Conformite EuropeenneTwo year warranty
Specifications
  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)50
  • Air Velocity Accuracy±1.0% of reading or ±4 ft/min (0.02 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Temperature Accuracy±2.0°F (±1.0°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)12,700 samples and 100 test IDs
  • Logging Intervals1 second to 1 hour
  • Width (in)3 3/8
  • Height (in)1 3/4
  • Length (in)7
  • Battery4 AA (included)
  • DescriptionData Logging Vane Anemometer Hand Held
Reviews
Q&A