TSI AVM440-A CompuFlow Thermoanemometer, auto datalogging w/humidity

Representative image only.

TSI AVM440-A CompuFlow Thermoanemometer, auto datalogging w/humidity

TSI | Mfr: AVM440-A| Item: 1025036

Measure inaccessible areas with 40" (102 cm) articulating probe

$3,469.83CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,469.83CAD / Each

Buy It Together

Current Item

TSI AVM440-A CompuFlow Thermoanemometer, auto datalogging w/humidity
TSI AVM440-A CompuFlow Thermoanemometer, auto datalogging w/humidity
1025036

$3,469.83CAD / Each
+ =
Total Price 3999.51 ADD 2 ITEMS TO CART
Product Description

Includes

Software, probe, USB cable, four AA batteries, hard carrying case, and calibration document supplied by the manufacturer.

Key Features

  • Display up to three measurements simultaneously on a large backlit LCD
  • Automatically calculate averages of all your parameters with the push of a button
  • 2 year warranty

More About this Item

These thermoanemometers measure air velocity, air volume, and temperature.

Model 10250-36 also stores 12,700 measurements and logs at intervals between one second and one hour. Additional measurement parameters include humidity, dew point, and web bulb. Easily calculate humidity averages, recall maximum, minimum, and average data points.

Two year warranty
Specifications
  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)14
  • Max Temperature (° F)140
  • Min Temperature (° C)-10
  • Max Temperature (° C)60
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)0
  • RH Resolution0.1% RH
  • RH Accuracy±3%
  • Min Dew Point (° F)5
  • Max Dew Point (° F)120
  • Min Dew Point (° C)-15
  • Max Dew Point (° C)49
  • Dew Point Resolution0.1°F (0.1°C)
  • Min Wet Bulb Temperature (° F)40
  • Max Wet Bulb Temperature (° F)140
  • Min Wet Bulb Temperature (° C)5
  • Max Wet Bulb Temperature (° C)60
  • Wet Bulb Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)12,700 samples and 100 test IDs
  • Logging Intervals1 second to 1 hour
  • Width (in)3 3/8
  • Height (in)2
  • Length (in)7
  • Battery4 AA (included)
  • DescriptionCompuFlow Thermoanemometer, auto datalogging w/humidity
  • Warranty2 year
Reviews
Q&A