TSI AVM430-A CompuFlow Thermoanemometer, manual datalogging

Representative image only.

TSI AVM430-A CompuFlow Thermoanemometer, manual datalogging

TSI | Mfr: AVM430-A| Item: 1025025

Measure inaccessible areas with 40" (102 cm) articulating probe

$2,674.20CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$2,674.20CAD / Each

Buy It Together

Current Item

TSI AVM430-A CompuFlow Thermoanemometer, manual datalogging
TSI AVM430-A CompuFlow Thermoanemometer, manual datalogging
1025025

$2,674.20CAD / Each
+ =
Total Price 3203.88 ADD 2 ITEMS TO CART
Product Description

Includes

Software, probe, USB cable, four AA batteries, hard carrying case, and calibration document supplied by the manufacturer.

Key Features

  • Display up to three measurements simultaneously on a large backlit LCD
  • Automatically calculate averages of all your parameters with the push of a button
  • 2 year warranty

More About this Item

These thermoanemometers measure air velocity, air volume, and temperature.

Two year warrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)0
  • Max Temperature (° F)200
  • Min Temperature (° C)-18
  • Max Temperature (° C)93
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)12,700 samples and 100 test IDs
  • Logging Intervals1 second to 1 hour
  • Width (in)3 3/8
  • Height (in)2
  • Length (in)7
  • Battery4 AA (included)
  • DescriptionCompuFlow Thermoanemometer, manual datalogging
  • Warranty2 year
Reviews
Q&A