Troemner WA220 5" S/S Tweezer Grip Tip for Weights 1g Through 200g

Representative image only.

Troemner WA220 5" S/S Tweezer Grip Tip for Weights 1g Through 200g

Troemner | Mfr: WA220| Item: 0102790

$91.64CAD / Each

$91.64CAD / Each
Product Description

More About this Item

Forceps / Tweezers are designed for proper handling of weights.

Stainless steel forceps are available in 5” and 8” sizes and are designed in a smooth tip, curved tip, straight grip tip, and a 22° grip tip. Stainless steel forceps tips are made of PVC.

Economical polycarbonate forceps for weights 1 mg through 200 g.

Specifications
  • Overall Length (in)5
  • Overall Length (cm)12.7
  • MaterialStainless steel
  • DescriptionTroemner WA220 5" S/S Tweezer Grip Tip for Weights 1g Through 200g
Reviews
Q&A