Troemner WA212 8" S/S Tweezer with 22 and #176; Grip Tip for Weights 1g Through 200g

Representative image only.

Troemner WA212 8" S/S Tweezer with 22 and #176; Grip Tip for Weights 1g Through 200g

Troemner | Mfr: WA212| Item: 0102793

$148.81CAD / Each

$148.81CAD / Each
Product Description

More About this Item

Forceps / Tweezers are designed for proper handling of weights.

Stainless steel forceps are available in 5” and 8” sizes and are designed in a smooth tip, curved tip, straight grip tip, and a 22° grip tip. Stainless steel forceps tips are made of PVC.

Economical polycarbonate forceps for weights 1 mg through 200 g.

Specifications
  • Overall Length (in)8
  • Overall Length (cm)20.32
  • MaterialStainless steel
  • DescriptionTroemner WA212 8" S/S Tweezer with 22 and #176; Grip Tip for Weights 1g Through 200g
Reviews
Q&A