Troemner 9078 25 lb, Class F Cast Iron Grip-Handle Weight

Representative image only.

Troemner 9078 25 lb, Class F Cast Iron Grip-Handle Weight

Troemner | Mfr: 9078| Item: 0102568

Acceptable for use verifying scalse that have a ±0.1% accuracy or lower

$236.11CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$236.11CAD / Each

Buy It Together

Current Item

Troemner 9078 25 lb, Class F Cast Iron Grip-Handle Weight
Troemner 9078 25 lb, Class F Cast Iron Grip-Handle Weight
0102568

$236.11CAD / Each
+ =
Total Price 428.76 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Color coding – silver for avoirdupois
  • 3 month warranty

More About this Item

Cast Iron Grip Handle Weights larger than 5 kg/10 lb are legal for trade, which means their design is acceptable for use in checking weighing devices where the price of the item being purchased is based on its weight.

Cast Iron Grip Handle Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians. Cast Iron Grip Handle weights may be used to test most accuracy Class III scales, all scales of Class IIIL or IIII, and scales not marked with a class designation. Class F is also acceptable for use in verifying scales that have a 0.1% accuracy and lower.

3 Month Warranty
Specifications
  • Mass ClassClass F
  • Mass Size (lbs)25
  • Mass CertificationNone
  • Tolerance0.9 g
  • Description25 lb, Class F Cast Iron Grip-Handle Weight
  • Warranty3 month
Reviews
Q&A