Troemner 9076T 20lb Class F Cast Iron Grip Handle Weight with Traceable Certificate

Representative image only.

Troemner 9076T 20lb Class F Cast Iron Grip Handle Weight with Traceable Certificate

Troemner | Mfr: 9076T| Item: 0102293

Acceptable for use verifying scalse that have a ±0.1% accuracy or lower

$301.68CAD / Each

$301.68CAD / Each
Product Description

Key Features

  • Color coding – silver for avoirdupois

More About this Item

Cast Iron Grip Handle Weights larger than 5 kg/10 lb are legal for trade, which means their design is acceptable for use in checking weighing devices where the price of the item being purchased is based on its weight.

Cast Iron Grip Handle Weights are primarily used to test commercial weighing devices by state and local weights and measures officials, device installers, and service technicians. Cast Iron Grip Handle weights may be used to test most accuracy Class III scales, all scales of Class IIIL or IIII, and scales not marked with a class designation. Class F is also acceptable for use in verifying scales that have a 0.1% accuracy and lower.

Specifications
  • Mass ClassClass F
  • Mass Size (lbs)20
  • Mass CertificationNIST
  • Tolerance0.91 g
  • Height (in)5.2031
  • Width (in)6.1875
  • Length (in)3.875
  • Description20 lb, Class F Cast Iron Grip-Handle Weight with Traceable Certificate
Reviews
Q&A