Troemner 8470T 1 kg-10 0g Class 4 Electronic Balance Set with Traceable Cert

Representative image only.

Troemner 8470T 1 kg-10 0g Class 4 Electronic Balance Set with Traceable Cert

Troemner | Mfr: 8470T| Item: 0103429

Ideal for general purpose applications

$1,197.13CAD / Each

$1,197.13CAD / Each
Product Description

More About this Item

Sets include hinged box with snap-tight closure for safe storage.

Specifications
  • Height (in)8.5
  • Thickness (in)5
  • Diameter (in)4.375
  • Contents of Set1 kg, 500 g, 300 g, 200 g, 100 g
  • Description1 kg-10 0g Class 4 Electronic Balance Set with Traceable Cert
Reviews
Q&A