Troemner 8170W 1 kg-100 g Class 1 Electronic Balance Set with NVLAP Cert

Representative image only.

Troemner 8170W 1 kg-100 g Class 1 Electronic Balance Set with NVLAP Cert

Troemner | Mfr: 8170W| Item: 0103431

Ideal for general purpose applications

$2,062.75CAD / Each

$2,062.75CAD / Each
Product Description

More About this Item

Sets include hinged box with snap-tight closure for safe storage.

Specifications
  • Height (in)4.375
  • Width (in)5
  • Length (in)8.5
  • Contents of Set1 kg, 500 g, 300 g, 200 g, 100 g
  • Description1 kg-100 g Class 1 Electronic Balance Set with NVLAP Cert
Reviews
Q&A