Troemner 12310-ST 2 kg, Class F Stainless Steel Hook Top Weight with Traceable Certificate

Representative image only.

Troemner 12310-ST 2 kg, Class F Stainless Steel Hook Top Weight with Traceable Certificate

Troemner | Mfr: 12310-ST| Item: 0103422

Stainless Steel Hook Weights are used in a variety of applications such as pressure, torque, and tensile strength testing

$538.89CAD / Each

$538.89CAD / Each
Product Description

Includes

all weights include noted documentation of accuracy from the vendor, not supplied in a case

More About this Item

Troemner’s Stainless Steel Hook weights are manufactured from 300 series stainless steel. Each weight has the nominal value stamped into the top side of the weight.

Hook Top Only - Hook Top Weights are flat on top with a stationary hook in the center of the weight

Specifications
  • Mass ClassClass F
  • Mass Size (mg)2000000
  • Mass Size (g)2000
  • Mass Size (kg)2
  • Mass Size (lbs)4.4
  • Mass CertificationNIST
  • Tolerance0.20 g
  • Height (in)3.963
  • Diameter (in)2.612
  • Description2 kg, Class F Stainless Steel Hook Top Weight with Tracable Certificate
Reviews
Q&A