TrippNT Element 07 Tall Compact Laboratory Cart

Representative image only.

TrippNT Element 07 Tall Compact Laboratory Cart

TrippNT | Mfr: 51610| Item: 6672006

Rugged, flexible, movable work-space and storage

$3,060.23CAD / Each

$3,060.23CAD / Each
Product Description

Includes

lock and two keys.

Key Features

  • Full extension soft-close drawers make it easy to access your supplies
  • Retractable handle for easy maneuverability
  • Fully customize using built-in tracks
  • Limited Lifetime Warranty

More About this Item

Element carts are constructed from polyethylene and aluminum providing a lifetime of durability in all conditions. Featuring a spacious flat work top, plenty of storage, easy maneuverability, and the perfect work height, there is a cart that is sure to fit your needs in the lab.

Element 07 advanced compact cart plenty of storage in a small space featuring four full extension drawers. Fits under tables, counters and benches.

Limited Lifetime Warranty
Specifications
  • Width (in)17
  • Height (in)27
  • Depth (in)20
  • Caster Size (in)4
  • DescriptionTall Compact Laboratory Cart
  • WarrantyLimited Lifetime
Reviews
Q&A