TrippNT Element 05 Tall All Purpose Laboratory Cart

Representative image only.

TrippNT Element 05 Tall All Purpose Laboratory Cart

TrippNT | Mfr: 51504| Item: 6672005

Rugged, flexible, movable work-space and storage

$6,074.79CAD / Each

$6,074.79CAD / Each
Product Description

Includes

lock and two keys.

Key Features

  • Full extension soft-close drawers make it easy to access your supplies
  • Retractable handle for easy maneuverability
  • Fully customize using built-in tracks
  • Limited Lifetime Warranty

More About this Item

Element carts are constructed from polyethylene and aluminum providing a lifetime of durability in all conditions. Featuring a spacious flat work top, plenty of storage, easy maneuverability, and the perfect work height, there is a cart that is sure to fit your needs in the lab.

Element 05 advanced tall all purpose cart All the features of the 01 with a wider and taller foot print. Three full extension drawers, four shelves, two built in glove/wiper dispensers, and one large bulk storage area. A tool and document holder is included on the back.

Limited Lifetime Warranty
Specifications
  • Width (in)26.5
  • Height (in)43
  • Depth (in)20
  • Number of Shelves4
  • Caster Size (in)4
  • DescriptionTall All Purpose Laboratory Cart
  • WarrantyLimited Lifetime
Reviews
Q&A