TrippNT 50077 Mini Benchtop Workstation

Representative image only.

TrippNT 50077 Mini Benchtop Workstation

TrippNT | Mfr: 50077| Item: 6352700

Protect calibration weights, weigh boats, glassine papers, swabs, and pipets

$340.35CAD / Each

$340.35CAD / Each

Buy It Together

Current Item

TrippNT 50077 Mini Benchtop Workstation
TrippNT 50077 Mini Benchtop Workstation
6352700

$340.35CAD / Each
+ =
Total Price 426.69 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • One-handed access to spatulas, spoons, and pens
  • Holds weigh papers up to 4" x 4"
  • 1 year warranty
1 Year Warranty
Specifications
  • Number Of Compartments14
  • ColorWhite
  • Exterior Width (in)12
  • Exterior Height (in)12
  • Exterior Depth (in)5
  • Exterior Width (cm)30.48
  • Exterior Height (cm)30.48
  • Exterior Depth (cm)12.7
  • DescriptionMini Benchtop Workstation
  • Warranty1 year
Reviews
Q&A