Trajan CRS Puresep™ T Septa, 7/16" (11.0 mm); 50/Pk

Representative image only.

Trajan CRS Puresep™ T Septa, 7/16" (11.0 mm); 50/Pk

Trajan | Mfr: 230685| Item: 0199422

Designed for enhanced bond and durability

$146.60CAD / Pkg of 50

$146.60CAD / Pkg of 50
Product Description

Key Features

  • Silicone-based septum is faced on one side with a double layer of polyimide and PTFE
  • Maximum temperature: 437°F (225°C)

More About this Item

PURESEP-T™ septa are made of PTFE and polyimide films on silicone rubber bases. PTFE gives maximum inertness and low bleed.

Specifications
  • Diameter (InchShort)7/16
  • Depth (mm)11
  • DescriptionSepta, 7/16" (11.0 mm); 50/pack
Reviews
Q&A