Traceable Waterproof Food Thermometer; ±1.5 °C Accuracy

Representative image only.

Traceable Waterproof Food Thermometer; ±1.5 °C Accuracy

Traceable | Mfr: 4420TR| Item: 9876743

Waterproof pocket thermometer is ready for every temperature task

$54.52CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$54.52CAD / Each

Buy It Together

Current Item

Traceable Waterproof Food Thermometer; ±1.5 °C Accuracy
Traceable Waterproof Food Thermometer; ±1.5 °C Accuracy
9876743

$54.52CAD / Each
+
Traceable IR Gun Thermometer with Laser
9876745

$256.37CAD / Each
+ =
Total Price 464.49 ADD 3 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, probe holder/guard, key chain, lanyard, pocket clip, and battery.

Key Features

  • IP67-rated housing
  • One-second display updates
  • Position probe at any height using a unique holder
  • Flat design and lightweight for portability
  • Readings updated every second
  • One-key operation quickly displays MIN/MAX readings
  • °C/°F selectable
  • ±1.5°C accuracy for general-purpose temperature checks
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

The waterproof food thermometer is engineered for professionals who require precise temperature measurements in food safety, food preparation, and laboratory environments. It handles a broad temperature range from –50 to 300°C (–58 to 572°F) and features a 3-1/2” long piercing stainless steel probe for use with liquids and semi-solids. Use the included metal clip for easy probe height adjustment—ideal for use with beakers, cylinders, or vats.

Lightweight, IP67-rated ABS body is safe for use in washdown areas, food labs, and in the field. Meters include a protective sleeve with clip, lanyard, and keychain attachment for easy portability and storage.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±1.5°C (±3°F)
  • Resolution0.1° ( –20 to 200°); 1° otherwise
  • Min/Max FunctionYes
  • Display TypeLCD, 1/4"H digits
  • Height (in)5/8
  • Width (in)1
  • Length (in)7 1/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)3 1/2
  • Battery1 357 Silver Oxide (included)
  • Probe TypePiercing tip
  • DescriptionWaterproof Food Thermometer; ±1.5°C Accuracy
  • Warranty1 year
Reviews
Q&A