Traceable Water-Resistant/Shock-Resistant Digital Stopwatch

Representative image only.

Traceable Water-Resistant/Shock-Resistant Digital Stopwatch

Traceable | Mfr: 1045TR| Item: 3500213

Water-resistant and shock-resistant stopwatch—ideal for demanding industrial settings

$45.53CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$45.53CAD / Each
Product Description

Includes

Traceable® Certificate, neck cord (46" L), and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Separate start/stop and reset buttons
  • Split-mode timing to freeze split-time display
  • Stopwatch counts up to 24 hours
  • 1 year warranty

More About this Item

With waterproof and shock-resistant features, this professional-grade stopwatch is built to withstand harsh environments without compromising precision. Whether you're conducting precision timing for experiments, monitoring quality control processes, or working in demanding industrial settings, this stopwatch delivers reliable, certified results every time.

The ergonomic design ensures a comfortable grip, while the large, easy-to-read display enhances usability. Stopwatch features include single-action, time-out, cumulative-split, and continuous timing. Timing resolution is 1/100 of a second for the first 30 minutes, then continues timing to 23 hours, 59 minutes, 59 seconds, with a 1-second resolution. As a chronograph, the unit displays time of day in hours, minutes, and seconds, AM/PM, date, and day of the week.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity23 hours, 59 minutes, 59 seconds
  • Timing ModesTime-out/time-in, continuous timing, cumulative split, chronograph
  • Count DirectionUp
  • Resolution0.01 sec, 1 sec
  • Accuracy0.01%
  • Alarm1 minute beep
  • DisplayLCD, 0.5" H
  • CertificationsNIST-traceable
  • Battery Type1 1.5V Silver Oxide (included)
  • Height (InchShort)2 5/8
  • Depth (in)1/2
  • Width (InchShort)2 1/8
  • Height (cm)6.7
  • Depth (cm)1.3
  • Width (cm)5.4
  • DescriptionWater-Resistant/Shock-Resistant Digital Stopwatch
  • Warranty1 year
Reviews
Q&A