Traceable Visual Alarm Timer

Representative image only.

Traceable Visual Alarm Timer

Traceable | Mfr: 5133TR| Item: 9441101

Bright flashing LED visual alarm or audible alarm—perfect for any environment

$32.86CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$32.86CAD / Each

Buy It Together

Current Item

Traceable Visual Alarm Timer
Traceable Visual Alarm Timer
9441101

$32.86CAD / Each
+
Traceable 99min/59s Timer
9876678

$34.92CAD / Each
+ =
Total Price 121.71 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Features: count up/down, time in/out, and alarm
  • “Thru-zero” feature allows counting down, alarming, then counting up
  • Lightweight—weighs only 3 oz!
  • 1 year warranty

More About this Item

With a flip of a switch this innovative timer has a selectable bright flashing LED visual alarm or audible alarm—ideal for noisy environments. Timer counts down from 9999 minutes in minute increments and has a countdown resolution of 1 second for times under 99 minutes. Simple three-key operation offers fast, user-friendly, and reliable service. Automatic memory resets the display to the last programmed time for repetitive tests.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity9999 minutes
  • Count DirectionUp and down
  • Number of Channels1
  • Resolution1 sec up to 99 minutes, 1 minute after
  • Accuracy0.01%
  • AlarmAudible or bright flashing
  • DisplayLCD, 0.375" H
  • CertificationsNIST-traceable
  • Battery Type2 AAA (included)
  • Height (InchShort)2 1/4
  • Depth (in)3/4
  • Width (InchShort)3
  • Height (cm)5.7
  • Depth (cm)1.9
  • Width (cm)7.6
  • DescriptionVisual Alarm Timer
  • Warranty1 year
Reviews
Q&A