Traceable Vane Thermoanemometer with Calibration

Representative image only.

Traceable Vane Thermoanemometer with Calibration

Traceable | Mfr: 3650TR| Item: 3795512

Rugged, compact meter with ergonomic-grip design

$258.58CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$258.58CAD / Each

Buy It Together

Current Item

Traceable Vane Thermoanemometer with Calibration
Traceable Vane Thermoanemometer with Calibration
3795512

$258.58CAD / Each
+ =
Total Price 359.21 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, belt clip, and batteries.

Key Features

  • Easy-to-use keypad
  • O-ring seal and membrane keypad keep out dust and dirt
  • Recalls min/max readings
  • Press HOLD key to freeze current reading
  • Measures air velocity and temperature
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Compact vane thermoanemometers are designed for intuitive, instruction-free operation. Press the HOLD button to freeze display reading for easy recording of results. Set to Record Mode to capture minimum and maximum readings. The tough ABS plastic housing with O-ring seal and membrane keypad keeps dust and dirt out, allowing long service life even in harsh environments. All models measure airflow and temperature and feature a high contrast LCD display with 3/8”-high digits.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±3% < 20 m/s, ±4% > 20 m/s
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (0.8°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Probe Diameter (in)1 1/2
  • Length (in)8 1/4
  • Battery4 AAA (included)
  • Measurement ParameterTemperature and air velocity
  • DescriptionVane Thermoanemometer with Calibration
  • Warranty1 year
Documents & Certificates
Reviews
Q&A