Traceable Two-Channel Type K Thermocouple Thermometer with Offset

Representative image only.

Traceable Two-Channel Type K Thermocouple Thermometer with Offset

Traceable | Mfr: 4135TR| Item: 9121031

Front-panel offsets help optimize temperature measurement accuracy

$307.94CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$307.94CAD / Each

Buy It Together

Current Item

Traceable Two-Channel Type K Thermocouple Thermometer with Offset
Traceable Two-Channel Type K Thermocouple Thermometer with Offset
9121031

$307.94CAD / Each
+ =
Total Price 414.02 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, two beaded-wire type K probes, PVC protective casing with flip-out stand, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • View independent probe temperatures or the temperature difference between the probes
  • Durable rubberized case withstands virtually any environment
  • Large, 5/8" high display can be read up to 12 feet away
  • Features Max and Hold
  • °C/°F selectable
  • 1 year warranty

More About this Item

The adjustable offsets on the two channels allow you to adjust the thermometer exactly to a specific temperature, in-house calibration, or a particular thermocouple for increased accuracy. Easily view the temperatures of probe 1 (T1), probe 2 (T2), or the difference (T1-T2) of the two probes on the large LCD. Meter accepts type K thermocouple probes with miniconnector to measure temperatures from -50 to 1300°C (-58 to 1999°F); use the included beaded type K probe to measure temperatures continuously from -40 to 250°C (-40 to 482°F) or intermittently up to 300°C (572°F). Weather- and shockproof case offers excellent durability.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels2
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)2000
  • Min Temperature (° C)-50
  • Max Temperature (° C)1300
  • Accuracy±0.3% + 0.1°C
  • Resolution0.1°/1°
  • Low Battery IndicatorYes
  • Display Type0.625" Display, 3.75-digit LCD
  • Height (in)5 1/4
  • Width (in)2 3/4
  • Depth (in)1 1/4
  • No. of Probe(s) Included2
  • Probe Diameter (in)0.06
  • Cable Length (in)48
  • Battery1 9V (included)
  • DescriptionTwo-Channel Thermocouple Thermometer with Offset
  • Warranty1 year
Reviews
Q&A