Traceable Three-Button Stopwatch

Representative image only.

Traceable Three-Button Stopwatch

Traceable | Mfr: 1043TR| Item: 9446006

Weighs less than an ounce—wear it all day

$22.25CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$22.25CAD / Each

Buy It Together

Current Item

Traceable Three-Button Stopwatch
Traceable Three-Button Stopwatch
9446006

$22.25CAD / Each
+
Traceable Mini-Alarm Timer/Stopwatch
9446004

$54.96CAD / Each
=
Total Price 77.21 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, neck cord, and button cell battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Performs single action, time-in/time-out, cumulative split, and continuous timing functions
  • Ultra-lightweight at just 7/8 oz
  • Includes lanyard for hands-free use
  • Times up to 24 hours with 1/100-second resolution for the first 30 minutes with date/time display and audible keypress confirmation
  • 1 year warranty

More About this Item

The Traceable® Three-Key Stopwatch offers a simple yet precise solution for basic timing needs, making it a truly disposable stopwatch. Despite its low cost and ultra-lightweight design (just 7/8 ounce), it delivers reliable timing with four function modes and a 0.1% accuracy rate. With a 24-hour timing capacity, easy-to-read time/date display, and user-friendly design featuring audible keypress feedback, it’s perfect for occasional or light-duty use.


Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration1 Year Warranty
Specifications
  • Timing Capacity24 hours
  • Timing ModesCumulative split, single event
  • Count DirectionUp
  • Accuracy±8.64 sec/day
  • Alarm1 minute beep
  • DisplayLCD, 0.1875" H
  • CertificationsNIST-traceable
  • Battery Type1 1.5V Silver Oxide (included)
  • Height (InchShort)2 13/16
  • Depth (in)3/4
  • Width (InchShort)2 3/16
  • Height (cm)7.1
  • Depth (cm)1.9
  • Width (cm)5.6
  • DescriptionThree-Button Stopwatch
  • Warranty1 year
Reviews
Q&A