Traceable Temperature/Humidity Touchscreen Recorder

Representative image only.

Traceable Temperature/Humidity Touchscreen Recorder

Traceable | Mfr: 9012TR| Item: 2025040

8GB on board memory provides virtually unlimited data logging capacity

$888.45CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$888.45CAD / Each

Buy It Together

Current Item

Traceable Temperature/Humidity Touchscreen Recorder
Traceable Temperature/Humidity Touchscreen Recorder
2025040

$888.45CAD / Each
+ +
Traceable Logger-Trac™ Temperature Data Logger
1800500

$175.33CAD / Each
+ =
Total Price 1538.66 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, temperature/RH sensor, 6-ft long sensor extension cable, USB cable, wall-mounting bracket, battery, and AC power supply.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Measures, logs, and displays temperature, humidity, and dew point
  • Removable sensor for local or remote measurements using extension cable included
  • Resident self-booting software, no installation necessary
  • Stored data downloads to computer via USB cable provided in CSV format
  • Wall mount or desk mount operation
  • 2 year warranty

More About this Item

This tablet-based instrument measures, displays, and logs temperature, relative humidity and dew point conditions. Simultaneously view measured values both graphically and digitally on a 6" x 3-1/2", high-resolution color touch-screen display. Operation is very simple out of the box; push the on/off button and the resident operating software self-boots. Set up data logging attributes including sample frequency, sample size, alarm settings, and units of measure through an intuitive touchscreen menu. Set the recorder for real-time mode or to start logging at some future time.

Easily wall mount the instrument using included bracket or place it on a horizontal surface using the built-in stand. Plug the temperature/RH sensor directly onto the back of the tablet or remotely up to 6 ft away using an extension cable (included). Add additional extension cables 20250-47 (sold separately) to extend the sensor up to 18 ft from the instrument. A 110 VAC adapter powers the instrument and a 2500 mAH on-board battery provides backup up to six hours in case of power interruption.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

NIST Traceable CalibrationTwo year warranty
Specifications
  • Max Temperature (° F)176
  • Min Temperature (° F)14
  • Min Temperature (° C)-10
  • Max Temperature (° C)80
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)0.9
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)0.5
  • Max Humidity RH (RH)100
  • Min Humidity RH (RH)0
  • Humidity Resolution (%)0.1
  • Humidity Accuracy2.0% (at 25 degrees C, 20% to 80% RH) 2.5 (at other ranges)
  • Sampling Rate1 second up to 24 hour
  • Memory Size8GB
  • InterfaceUSB
  • Alarmuser adjustable high and low level
  • Battery Life6 hour typical (backup)
  • Battery Type1 rechargeable lithium-ion (included)
  • Display Type6" x 3.5", 1024 x 600dpi color LCD
  • Height (in)4 1/4
  • Width (in)7 5/8
  • Depth (in)5/8
  • Height (cm)10.8
  • Width (cm)19.3
  • Depth (cm)1.6
  • DescriptionTemperature/Humidity Touchscreen Recorder
  • Warranty1 year
Reviews
Q&A