Traceable Talking Digital Timer

Representative image only.

Traceable Talking Digital Timer

Traceable | Mfr: 5015TR| Item: 9876676

Too busy to watch the clock? This timer/clock talks to you!

$57.31CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$57.31CAD / Each

Buy It Together

Current Item

Traceable Talking Digital Timer
Traceable Talking Digital Timer
9876676

$57.31CAD / Each
+ +
Traceable Flexible-Display Jumbo-Digit Timer
9876677

$47.30CAD / Each
=
Total Price 158.54 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, built-in tilt stand, pocket/belt clip, magnetic strip, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Timer announces time remaining, time elapsed since alarm was triggered, and time of day in English
  • Six distinct alarm sounds—purchase multiple units and set each one to a different alarm sound

More About this Item

This innovative timer counts down, counts up, and tells time with precision! A clear human voice announces time remaining in count-down mode—no need to visually check. Announcements increase in frequency as time approaches zero. Use for continuous timing or with unlimited time-outs. In clock mode, press any button and the voice will announce the time. Perfect for low-light applications, darkrooms, and activities that require your full attention.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity23 hr, 59 mm, 59 sec
  • Timing ModesVoice announcement count up, count down, time-of-day clock
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels1
  • Number of Programs1-point memory
  • Resolution1 sec
  • Accuracy±0.01%
  • AlarmVoice, visual, and 6 count down alarm sounds
  • DisplaySingle-line LCD, 6-digits 1/2" H
  • CaseABS Plastic
  • CertificationsNIST-traceable
  • Battery Type2 1.5V Silver Oxide (included)
  • Height (InchShort)3 1/4
  • Depth (in)1/2
  • Width (InchShort)2 1/2
  • Height (cm)8.3
  • Depth (cm)1.27
  • Width (cm)6.4
  • DescriptionTalking Digital Timer
Reviews
Q&A