Traceable T-Bar Waterproof Food Thermometer; ±1°C Accuracy (-20 to 100°C)

Representative image only.

Traceable T-Bar Waterproof Food Thermometer; ±1°C Accuracy (-20 to 100°C)

Traceable | Mfr: 4370TR| Item: 9020504

T-bar shape design make it easy to pierce through frozen and semisolid foods

$57.90CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$57.90CAD / Each
Product Description

Includes

Traceable® Certificate and battery.

Key Features

  • Waterproof (IP67 rating)—ideal for food and beverage applications and in washdown areas
  • Rugged, shockproof and drop tested to withstand a fall of 5 feet (1.5 meters)
  • °C/°F selectable
  • ±1°C accuracy (-20 to 100°C)
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Easily take temperatures of frozen or semi-frozen foods using the T-bar handle thermometer. T-bar handle provides the grip needed to insert into firm materials. IP67-rated, waterproof housing makes it ideal for food and beverage applications as well as use in washdown environments.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)536
  • Min Temperature (° C)-50
  • Max Temperature (° C)280
  • Accuracy±1°C (-20 to 100°C); ±1.8°F (-4 to 212°F)
  • Resolution0.1° (-19.9 to 199.9°); otherwise 1°
  • IP RatingIP67
  • Display Type3-1/2-digit LCD, 1/4"H
  • Width (in)3 1/2
  • Length (in)9 1/2
  • Depth (in)1
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.19
  • Probe Length (in)8
  • Battery1 1.5V (included)
  • Probe TypePiercing tip
  • DescriptionT-Bar Waterproof Food Thermometer; ±1°C Accuracy (-20 to 100°C)
  • Warranty1 year
Reviews
Q&A