Traceable Radio-Controlled Analog Wall Clock

Representative image only.

Traceable Radio-Controlled Analog Wall Clock

Traceable | Mfr: 1077TR| Item: 9446020

Accurate to 1/10,000 of a second

$108.88CAD / Each

BUY MORE & SAVE

  • 1-4$108.88 CAD / Each
  • 5+$97.99 CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$108.88CAD / Each

BUY MORE & SAVE

  • 1-4$108.88 CAD / Each
  • 5+$97.99 CAD / Each
Product Description

Includes

Traceable® Certificate, wall-mount screw, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Analog radio-controlled wall clock features a 12" diameter face and sweeping second hand to ensure high visibility in any lab setting. Controlling radio signal from NIST in Boulder, Colorado automatically adjusts clock to precise time, daylight savings, leap year, and leap seconds.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Timing Capacity24 hours
  • Clock12-hr format
  • Resolution1 sec
  • Accuracy±0.0001 sec
  • DisplayAnalog
  • CertificationsNIST-traceable
  • Battery Type1 AA (included)
  • Depth (in)1 1/4
  • Outside Diameter (OD) (in)12
  • Depth (cm)3.2
  • Outside Diameter (OD) (cm)30.5
  • DescriptionRadio-Controlled Analog Wall Clock
  • Warranty1 year
Reviews
Q&A