Traceable Quartz Wall Clock with Temperature and Humidity

Representative image only.

Traceable Quartz Wall Clock with Temperature and Humidity

Traceable | Mfr: 1071TR| Item: 0861015

View time, temperature, and humidity all at one glance!

$69.54CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$69.54CAD / Each

Buy It Together

Current Item

Traceable Quartz Wall Clock with Temperature and Humidity
Traceable Quartz Wall Clock with Temperature and Humidity
0861015

$69.54CAD / Each
+ =
Total Price 303.07 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 0.01% quartz-crystal timing accuracy
  • Large digits and bright sweeping hands provide easy visibility
  • 1 year warranty

More About this Item

Clock offers crystal timing with an accuracy of 0.01%. Measure temperature from -20 to 55°C (10 to 130°F) and humidity from 0 to 100% with a ±5% RH accuracy. Distinct red sweeping second hand gives exceptional visibility within your lab.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity12 hour
  • Resolution1 sec
  • Accuracy±0.01%
  • DisplayAnalog
  • CertificationsNIST-traceable
  • Max Temperature (° F)131
  • Min Temperature (° F)-4
  • Max Temperature (° C)55
  • Min Temperature (° C)-20
  • Battery Type1 AA (included)
  • Depth (in)1 1/2
  • Outside Diameter (OD) (in)12 1/2
  • Depth (cm)3.8
  • Outside Diameter (OD) (cm)30.5
  • DescriptionQuarts Wall Clock with Temperature and Humidity
  • Warranty1 year
Reviews
Q&A