Traceable Printing Digital Manometer; ±5 psi

Representative image only.

Traceable Printing Digital Manometer; ±5 psi

Traceable | Mfr: 3466TR| Item: 9876701

Print data directly from the meter

$810.36CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$810.36CAD / Each
Product Description

Includes

Traceable® Certificate, pressure sensor, two 19"L sections of flexible tubing, hard-sided carrying case, roll of printer paper, and battery.

Key Features

  • Obtain fast results—0.5 second response time!
  • Record up to 12,000 readings
  • Connect tubing with 1/16 to 3/16” (1.6 to 4.8 mm) inner diameter
  • Freeze the display with HOLD feature
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory

More About this Item

Easily obtain either gauge pressure/vacuum or differential pressure measurements using the digital manometers. For quick differential measurements, simply zero or set any pressure reading to zero with the touch of a button. Manometers offer 11 different pressure/vacuum units of measure for your convenience. The backlit digital display, 5/8"H LCD, is easy to read—even from 6 ft away.

Create hard copies of data—on the spot with the integrated printer. Printouts include date and time stamp to meet strict conformity requirements. Store up to 12,000 recordings in the memory, freeze the display with the HOLD feature, and recall MIN/MAX readings.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Accuracy±0.3% of full scale between 0 to 50°C
  • Min Pressure (PSI)-5
  • Max Pressure (PSI)5
  • Max Vacuum (" Hg)-10
  • Min Vacuum (" Hg)10
  • Process Connection1/16 to 3/16” (1.6 to 4.8 mm) hose barb
  • Unit Of Measurementpsi, mbar, bar, cm/H2O, "H2O, ft/H2O, mm/Hg, "Hg, kg/cm2, oz/inch2, kPa
  • Display3.5-digit LCD, 5/8" H digits
  • Battery Type1 9V (included)
  • HousingABS plastic
  • Media CompatibilityAir and clean gases
  • Resolution0.001 psi, 0.01" Hg
  • Height (in)8
  • Width (in)2 3/4
  • Length (in)1 3/4
  • DescriptionPrinting Digital Manometer; ±5 psi
Reviews
Q&A