Traceable Pressure/Vacuum Gauge; -14.7 to 725 psi

Representative image only.

Traceable Pressure/Vacuum Gauge; -14.7 to 725 psi

Traceable | Mfr: 3165TR| Item: 9876689

Displays pressure in eight different units of measure

$1,003.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$1,003.38CAD / Each

Buy It Together

Current Item

Traceable Pressure/Vacuum Gauge; -14.7 to 725 psi
Traceable Pressure/Vacuum Gauge; -14.7 to 725 psi
9876689

$1,003.38CAD / Each
+ +
Traceable Digital Manometer; ±5 psi
9876697

$478.12CAD / Each
=
Total Price 1710.24 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate, transducer sensor with 40" cable, and battery.

Key Features

  • Zero the unit at the touch of a button
  • Serial output port allows connection to a PC
  • Features Min, Max, and Hold readings
  • Measures from -14.7 to 725 psi
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory

More About this Item

Measure pressure and view in one of eight different units of measure (psi, bar, m/H2O, atmospheres, mm/Hg, inch/Hg, inch/H2O, or kg/cm2) with these pressure gauges. Simply press the HOLD button to freeze the reading; 3/8"H digits are easy to read. Connect to a PC using the serial interface. A data acquisition software 37804-13 (sold separately) makes it easy to store and analyze the captured data. The included transducer has a 1/4" NPT(M) connection.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Accuracy1% full scale + 1 digit
  • Min Pressure (PSI)-14.7
  • Max Pressure (PSI)725
  • Min Pressure (in WC)-394
  • Max Pressure (in WC)20050
  • Max Vacuum (" Hg)-29
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, bar, m/H2O, ATP, mm/Hg, " Hg, " H2O, kg/cm³
  • Display4-digit LCD, 3/8"H digits
  • Battery Type1 9V (included)
  • OutputSerial output
  • Resolution1 psi
  • Depth (in)1 1/4
  • Height (in)7
  • Width (in)3
  • Depth (cm)3.2
  • Height (cm)17.8
  • Width (cm)7.6
  • DescriptionPressure/Vacuum Gauge; -14.7 to 725 psi
Reviews
Q&A