Traceable Precision Sentry™ Digital Thermometer; Bullet Probe

Representative image only.

Traceable Precision Sentry™ Digital Thermometer; Bullet Probe

Traceable | Mfr: 6415TR| Item: 1800431

Simultaneously display Min/Max and current temperature

$113.01CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$113.01CAD / Each
Product Description

Includes

Traceable® Certificate, bullet probe with 10-ft cable, wall mount, magnetic mount, hook-and-loop strips, wire mount for probe, flip-open stand, and batteries.

Key Features

  • Triple display shows high, low, and current temperatures simultaneously
  • Simple—one-key—Min/Max resets
  • Use either the external or internal temperature sensor
  • Toggle between °F/°C
  • Bullet probe
  • Measure air and liquid temperatures
  • Probe and cable are submersible
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

These digital thermometers constantly monitor and display current, minimum, and maximum temperatures. Resetting the minimum and maximum temperature recorded is a simple one-button operation. Easily measure temperatures inside hoods, refrigerators/freezers, or incubators using the external probe; unplugging the external sensor automatically activates the internal/ambient sensor. Ambient sensor has a range of -4 to 122°F (-20 to 50°C) with the same accuracy. Probes come with a 10-ft microcable that allows doors to close on it.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Width (InchShort)2 3/4
  • Height (InchShort)2 1/4
  • Min Temperature (° F)-58
  • Max Temperature (° F)140
  • Min Temperature (° C)-50
  • Max Temperature (° C)60
  • Accuracy±0.5°C from -20 to 60°C, ±1°C otherwise
  • Resolution0.1°
  • Data LoggingNo
  • AlarmNo
  • Mounting TypeDesktop or wall-mount
  • Min/Max FunctionYes
  • Display TypeLCD
  • Depth (in)1/2
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)7/8
  • Cable Length (in)120
  • Battery1 3V CR2032 (included)
  • Probe TypeBullet
  • DescriptionDigital Thermometer; Bullet Probe
  • Warranty1 year
Reviews
Q&A