Traceable Pen-Style Thermohygrometer

Representative image only.

Traceable Pen-Style Thermohygrometer

Traceable | Mfr: 4093TR| Item: 9876654

Clip it to your pocket and take anywhere!

$129.36CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$129.36CAD / Each
Product Description

Includes

Traceable® Certificate, belt/pocket clip, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Meets Federal Government CLIA requirement 493.1252 for test systems and instruments
  • Obtain readings in less than 6 seconds
  • °C/°F selectable
  • Compact and easily portable

More About this Item

The pen-style thermohygrometer offers precise temperature and humidity measurements in a compact, portable design. With a temperature range of 32 to 122 °F (0 to 50 °C) and a humidity range of 20 to 95% RH, this calibrated digital thermohygrometer provides accurate readings for various applications, including laboratories, cleanrooms, and HVAC systems.

Designed for versatility, the thermohygrometer features a dual-line LCD that simultaneously displays temperature and humidity readings. Its compact size and lightweight construction make it ideal for fieldwork and on-the-go measurements. The device captures steady readings in under 6 seconds, with updates every second, ensuring real-time monitoring. Additional features include Min/Max memory, data hold function, and a protective cap for the sensor, enhancing its durability and ease of use.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Min RH Range (%)20
  • Max RH Range (%)95
  • RH Accuracy±3.5% RH (30 to 90% RH); otherwise ±5.5% RH
  • RH Resolution (%)1
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±1°C (±2°F)
  • Temperature Resolution0.1°
  • Wet BulbNo
  • Response Time<6 seconds
  • Display TypeLCD
  • AlarmNone
  • OutputNone
  • Data LoggingNo
  • CertificationsNIST-traceable
  • Battery1 CR2032 (included)
  • Height (in)7/8
  • Width (in)5/8
  • Length (in)5 1/8
  • DescriptionPen-Style Thermohygrometer
Reviews
Q&A