Traceable Mini Infrared Thermometer

Representative image only.

Traceable Mini Infrared Thermometer

Traceable | Mfr: 7324TR| Item: 3964200

Economical noncontact thermometer fits right in your pocket!

$106.38CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$106.38CAD / Each
Product Description

Includes

Traceable® Certificate, wrist strap, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Get readings in less than 1 second
  • SImply point, press button, and read
  • Adjustable emissivity from 0.01 to 1
  • Features minimum/maximum memory readings and hold function
  • 1 year warranty

More About this Item

This pocket-sized infrared thermometer takes surface temperature readings of any liquid, solid, or semi-solid in less than one second. Operation is simple—turn it on, point at sample, and take reading. Features include switchable °F/°C display, hold function to freeze readings for 7 seconds, continuous monitoring function, adjustable emissivity, minimum/maximum memory readings, flip-open stand, and soft touch keypad. Rugged metal case offer excellent durability.

Noncontact temperature measurements are ideal for food preparation, life sciences, field use, clean rooms, and for fast inspections.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Distance To Target Size Ratio (D:S)1:1
  • EmissivityAdjustable from 0.01 to 1
  • Min Temperature (° F)-30
  • Max Temperature (° F)430
  • Min Temperature (° C)-33
  • Max Temperature (° C)220
  • Accuracy±2% of reading or ±4.0°F (±2.0°C), whichever is greater
  • Resolution0.5°F (0.2°C)
  • Response time<1 second (95% response)
  • Display Type0.5" LCD
  • Low Battery IndicatorYes
  • Battery1 3V CR2032 (included)
  • DescriptionMini Infrared Thermometer
  • Warranty1 Year
Reviews
Q&A