Traceable Magnetic/Clip-on Alarm Timer

Representative image only.

Traceable Magnetic/Clip-on Alarm Timer

Traceable | Mfr: 5026TR| Item: 9446124

Simple three-button use and large digits for easy viewing

$35.66CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$35.66CAD / Each
Product Description

Includes

Traceable® Certificate, pocket clip, magnet, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Up to 20-hour timing capacity in one-minute increments
  • Alarm sounds for one minute when zero is reached
  • 1 year warranty

More About this Item

This simple-to-use timer only has three buttons for easy operation. Large, 3/4" high digits can be seen up to 20 feet away. Count down from up to 20 hours in one-minute increments. When the timer reaches zero, an alarm will
sound for one minute.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity19 hours, 59 minutes
  • Count DirectionDown
  • Number of Channels1
  • Resolution1 min
  • Accuracy0.01%
  • Alarm1 minute beep
  • DisplayLCD, 3/8"H digits
  • CertificationsNIST-traceable
  • Battery Type1 AAA (included)
  • Height (InchShort)2
  • Depth (in)1/2
  • Width (InchShort)3 1/2
  • Height (cm)5.1
  • Depth (cm)1.3
  • Width (cm)8.9
  • DescriptionMagnetic/Clip-on Alarm Timer
  • Warranty1 year
Reviews
Q&A