Traceable Lollipop™ Shock/Water-Resistant Thermometer Ultra; ±0.4°C Accuracy at Tested Points

Representative image only.

Traceable Lollipop™ Shock/Water-Resistant Thermometer Ultra; ±0.4°C Accuracy at Tested Points

Traceable | Mfr: 4378TR| Item: 9876849

Shockproof, water-resistant housing withstands tough conditions

$140.56CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$140.56CAD / Each

Buy It Together

Current Item

Traceable Lollipop™ Shock/Water-Resistant Thermometer Ultra; ±0.4°C Accuracy at Tested Points
Traceable Lollipop™ Shock/Water-Resistant Thermometer Ultra; ±0.4°C Accuracy at Tested Points
9876849

$140.56CAD / Each
+ +
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ =
Total Price 499.55 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, probe cover with pocket clip, and battery.

Key Features

  • 8" long stainless steel probe
  • One-key operation recalls MIN/MAX temperature readings
  • °C/°F selectable
  • ±0.4 °C Accuracy at tested points
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Designed for convenience and durability, this digital thermometer features a shockproof, water-resistant housing and a long stainless steel probe resistant to most chemicals. The easy-to-read display updates every second, Min/Max memory, and a data hold function. With its compact form, protective probe cover, and pocket clip, this portable lab thermometer is ideal for on-the-go professionals in labs, food production, and quality control settings.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)572
  • Min Temperature (° C)-50
  • Max Temperature (° C)300
  • Accuracy±0.4°C at tested points; otherwise ±1.0°C
  • Resolution0.1° (-20 to 200°); otherwise 1°
  • Min/Max FunctionYes
  • Display Type3.5-digit LCD, 1/4"H digits
  • Width (in)1 3/4
  • Length (in)10 1/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)8
  • Battery1 1.5V Silver Oxide (included)
  • DescriptionLollipop™ Shock/Water-Resistant Thermometer Ultra; ±0.4°C Accuracy at Tested Points
  • Warranty1 year
Reviews
Q&A