Traceable Large-Head Digital Pocket Thermometer

Representative image only.

Traceable Large-Head Digital Pocket Thermometer

Traceable | Mfr: 9013TR| Item: 2025032

Small enough to carry in your pocket!

$56.14CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$56.14CAD / Each
Product Description

Includes

Traceable® Certificate, protective probe guard, and battery.

Key Features

  • Get quick temperature readings with guaranteed accuracy
  • Typical response time is 20 seconds for 99% of new reading
  • Comes with a 304 stainless steel penetration probe
  • °C/°F selectable
  • Square head prevents unit from rolling on flat surface
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Quickly and accurately measure temperatures using the digital pocket thermometers. Stainless steel penetration probe is ideal for measuring temperatures of liquids and semi-solids. Auto shut-off feature helps preserve battery life.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

NIST Traceable Calibration1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)482
  • Min Temperature (° C)-40
  • Max Temperature (° C)250
  • Accuracy±1.5% ±2°C (4°F) full scale
  • Resolution0.1°
  • Min/Max FunctionYes
  • Display TypeTop-Facing LCD
  • Height (in)6
  • Length (in)1 1/2
  • Depth (in)1 1/8
  • No. of Probe(s) Included1
  • Battery1 1.5V LR44 (included)
  • DescriptionLarge-Head Digital Pocket Thermometer
  • Warranty1 year
Reviews
Q&A