Traceable IR Gun Thermometer with Laser and Type K Input

Representative image only.

Traceable IR Gun Thermometer with Laser and Type K Input

Traceable | Item: 9876750

Small, lightweight thermometers take instant temperature readings

$290.99CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$290.99CAD / Each

Buy It Together

Current Item

Traceable IR Gun Thermometer with Laser and Type K Input
Traceable IR Gun Thermometer with Laser and Type K Input
9876750

$290.99CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ + + =
Total Price 1088.10 ADD 5 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, 0.06" dia type K beaded probe with 48"L cable, and batteries.

Key Features

  • Laser-sighting pinpoints your measurement area for accurate measurements
  • Backlighting permits viewing in low light conditions
  • °C/°F selectable
  • Accepts type K thermocouple probe to measure temperatures from –64 to 1400°C (–83 to 2552°F)
  • Distance-to-target ratio of 12:1
  • Adjustable emissivity from 0.10 to 1.00
  • Features average reading, difference between two readings, memory recall, HOLD, HI/LOW audible alarms, MIN/MAX, and low-battery indicator
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

Simple one-handed point-and-shoot operation makes it easy to use anywhere you need to take temperature measurements. Noninvasive measurements are ideal for food preparation, life sciences, and pharmaceutical applications.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

Included type K beaded probe measures temperatures from –40 to 250°C (–40 to 482°F) continuous or up to 300°C (572°F) short-term use.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Distance To Target Size Ratio (D:S)12:1
  • EmissivityAdjustable from 0.10 to 1.00
  • Sighting TypeCircle laser
  • Laser ClassClass II
  • Min Temperature (° F)-70
  • Max Temperature (° F)932
  • Min Temperature (° C)-60
  • Max Temperature (° C)500
  • Accuracy±2% of reading or ±2°C, whichever is greater
  • Resolution0.1° (-9.9 to 199.9); 1° otherwise
  • Probe TypeType K
  • Probe Min Temperature (° F)-83
  • Probe Max Temperature (° F)2552
  • Probe Min Temperature (° C)-64
  • Probe Max Temperature (° C)1400
  • Display TypeLCD, 1/4" digits
  • AlarmHI/LO
  • Low Battery IndicatorYes
  • Battery2 AAA (included)
  • Temperature InputType K Thermocouple Probe
  • Height (in)1 1/2
  • Width (in)3/4
  • Length (in)7
  • DescriptionIR Gun Thermometer with Laser and Type K Input
  • Warranty1 year
Reviews
Q&A