Traceable Infrared Thermometer with Wristband

Representative image only.

Traceable Infrared Thermometer with Wristband

Traceable | Mfr: 4481TR| Item: 9876749

Laser sighting pinpoints target measurement area

$166.12CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$166.12CAD / Each

Buy It Together

Current Item

Traceable Infrared Thermometer with Wristband
Traceable Infrared Thermometer with Wristband
9876749

$166.12CAD / Each
+ =
Total Price 476.64 ADD 2 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, wristband, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • LOCK mode allows up to 60 minutes of continuous reading without holding down a key
  • Emissivity from 0.05 to 1.00 in 0.01 increments
  • Set to record minimum or maximum readings only for constantly changing temperatures
  • °C/°F selectable
  • 1 year warranty

More About this Item

Pocket-size, infrared thermometer captures temperature readings of any surface in less than a second. To use, simply turn it on, point at sample, and take a reading. Noninvasive, no-touch temperature measurements are ideal for food, life sciences, field use, clean rooms, and for fast inspections. Laser beam provides perfect sample target sighting for accurate measurements.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Distance To Target Size Ratio (D:S)6:1
  • EmissivityAdjustable from 0.05 to 1.00
  • Sighting TypeSingle-point laser
  • Laser ClassClass II
  • Min Temperature (° F)-67
  • Max Temperature (° F)482
  • Min Temperature (° C)-55
  • Max Temperature (° C)250
  • Accuracy±1°C + 2%
  • Resolution0.1°
  • Display TypeLCD, 3/8"H digits
  • Low Battery IndicatorYes
  • Battery2 CR2032 (included)
  • Height (in)3/4
  • Width (in)2
  • Length (in)4
  • DescriptionInfrared Thermometer with Wristband
  • Warranty1 year
Reviews
Q&A