Traceable Infrared Thermometer with Pocket Clip

Representative image only.

Traceable Infrared Thermometer with Pocket Clip

Traceable | Mfr: 4480TR| Item: 9876748

Simple point-and-shoot operation for fast noncontact temperature measurement

$99.16CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$99.16CAD / Each
Product Description

Includes

Traceable® Certificate, pocket clip, key chain, lanyard, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Compact and lightweight—easily fits in your pocket
  • One-button design makes operation easy
  • °C/°F selectable
  • Fixed emissivity at 0.95
  • 1 year warranty

More About this Item

Easily carry around this compact thermometer with you to take quick noninvasive, no-touch temperature measurements. The simple point-and-shoot thermometer only weighs 0.75 oz and measures 3-1/4"L x 3/4" dia. It comes with a pocket clip, key chain, and lanyard, giving you multiple options for portability.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Distance To Target Size Ratio (D:S)1:1
  • EmissivityFixed at 0.95
  • Min Temperature (° F)-27
  • Max Temperature (° F)428
  • Min Temperature (° C)-33
  • Max Temperature (° C)220
  • Accuracy±1°C + 2%
  • Resolution0.1° (-9.9 to 199.9), 1° otherwise
  • Display Type3/4" LCD
  • Low Battery IndicatorYes
  • Battery2 1.5V LR44 (included)
  • Length (in)3 1/4
  • Diameter (in)3/4
  • DescriptionInfrared Thermometer with Pocket Clip
  • Warranty1 year
Reviews
Q&A