Traceable Infrared Thermometer, 50:1 Ratio, Adjustable Emissivity

Representative image only.

Traceable Infrared Thermometer, 50:1 Ratio, Adjustable Emissivity

Traceable | Mfr: 4484TR| Item: 3780397

High-performance, easy-to-operate infrared gun has incredible 50:1 field of view laser sighting

$655.66CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$655.66CAD / Each
Product Description

Includes

Traceable® Certificate, carrying case, and batteries.

Key Features

  • Ideal for a wide range of applications with -50 to 1000°C (-58 to 1832°F) temperature range
  • Measures temperature of a 6" spot from 25 feet away
  • °C/°F selectable
  • Hold function freezes current reading
  • Adjustable emissivity from 0.1 to 1.0
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

One-handed point-and-shoot IR thermometer is easy to use. A laser-sighting beam allows precise aiming at target surface. Backlighting at the touch of a button makes it easy to read in dimly lit areas.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.


Cole-Parmer provides a wide offering of Professional Infrared Thermometers with varying features and accuracies depending on your application.

However, none of our infrared thermometers, no matter the manufacture, are approved for medical usage, and are not FDA approved.

For help in selecting an infrared thermometer for industrial, food or laboratory usage please contact the customer service team at Cole-Parmer.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Distance To Target Size Ratio (D:S)50:1
  • EmissivityAdjustable from 0.1 to 1.0
  • Sighting TypeSingle-point laser
  • Min Temperature (° F)-58
  • Max Temperature (° F)1832
  • Min Temperature (° C)-50
  • Max Temperature (° C)1000
  • Accuracy±1.5% of reading ± 2.0°C from -20° to 200°C
  • Resolution0.1°
  • Display TypeLCD, 3/4"H digits
  • Battery1 9V (included)
  • Height (in)2 1/4
  • Width (in)4
  • Length (in)9
  • DescriptionInfrared Thermometer, 50:1 Ratio, Adjustable Emissivity from 0.1 to 1.0
  • Warranty1 year
Reviews
Q&A