Traceable Hot-Wire Thermoanemometer with RS-232 Output and Calibration

Representative image only.

Traceable Hot-Wire Thermoanemometer with RS-232 Output and Calibration

Traceable | Mfr: 4330TR| Item: 9876711

Extend the remote probe from 9-1/2 inches to 3 feet!

$976.86CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$976.86CAD / Each

Buy It Together

Current Item

Traceable Hot-Wire Thermoanemometer with RS-232 Output and Calibration
Traceable Hot-Wire Thermoanemometer with RS-232 Output and Calibration
9876711

$976.86CAD / Each
+ + + =
Total Price 2134.21 ADD 4 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, telescoping probe with 40-inch cable, sensor cover, and batteries.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Eliminate friction errors caused by vane anemometers
  • Connect to a PC to monitor and store readings
  • Obtain measurements from hard-to-reach places—probe extends to 3 feet (0.9 m)

More About this Item

This hot wire anemometer measures both temperature and air velocity with two miniature glass-bead thermistors for greater precision—even at low air speeds. No moving parts means friction errors are eliminated—ideal for cleanrooms and environmental tests.

Air speed can be displayed in five different units of measure: ft/min, m/s, km/hr, mph, and knots. Switch between °F and °C at the flip of a switch. Recall Min/Max temperatures and velocities, or freeze the display with the HOLD feature. RS-232 output allows for data acquisition to monitor and store readings on your PC.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

Data acquisition software is not included—please see part number 37804-13 for software and connection cable needed.

Conformite EuropeenneNIST Traceable Calibration
Specifications
  • Max Air Velocity (ft/min)3940
  • Min Air Velocity (ft/min)40
  • Air Velocity Resolution1 ft/min, 0.1 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots
  • Air Velocity Accuracy±(1% full scale+ 1 digit)
  • Number Of Temperature Channels1
  • Types Of Probes AcceptedIntegrated in dual-thermistor probe
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±0.8°C (±1.5°F)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Data Storage (samples)Min/Max
  • Probe length (in)36
  • Width (in)3
  • Height (in)1 1/4
  • Length (in)7
  • Battery6 AAA (included)
  • Battery Life400 hours
  • DescriptionTraceable® Hot-Wire Thermoanemometer with RS-232 Output and Calibration
  • Warranty1 Year
Documents & Certificates
Reviews
Q&A