Traceable Giant-Digit™ Countdown Digital Timer

Representative image only.

Traceable Giant-Digit™ Countdown Digital Timer

Traceable | Mfr: 5011TR| Item: 9446101

Large, 1-3/8" high digits are viewable from 50 feet away

$38.16CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$38.16CAD / Each
Product Description

Includes

Traceable® Certificate, built-in stand, magnet, and battery.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Countdown and alarms on single channel for ease of use
  • Three-button operation makes it simple to use
  • Automatic Bounceback™ Memory for repetitive timing
  • Counts up during alarm indicating elapsed time since alarming
  • 1 year warranty

More About this Item

Easily see the time remaining from across the room on this giant-digit timer. Intuitive, three-button operation lets you quickly get this timer up and running. Use the timer in counddown or count-up mode. Automatic Bounce back memory feature makes repetitive timing operation a breeze. Timer counts up during alarm indicating elapsed time since alarming. Built-in easel stand and magnetic back give you multiple mounting options.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Timing Capacity99 minutes, 59 seconds
  • Count DirectionUp/down
  • Number of Channels1
  • Resolution1 sec
  • Accuracy±0.01%
  • AlarmYes
  • DisplayLCD, 1.375" H (35 mm)
  • CertificationsNIST-traceable
  • Battery Type1 AAA (included)
  • Height (InchShort)3
  • Depth (in)1/2
  • Width (InchShort)3 3/8
  • Height (cm)7.6
  • Depth (cm)1.3
  • Width (cm)8.6
  • DescriptionGiant-Digit Countdown Digital Timer
  • Warranty1 year
Reviews
Q&A