Traceable Fridge/Freezer Digital Thermometer with Bottle Probe

Representative image only.

Traceable Fridge/Freezer Digital Thermometer with Bottle Probe

Traceable | Mfr: 5650TR| Item: 5600000

Reliably monitor and be alerted to any issues affecting the contents of your fridge or freezer without even opening the door!

$135.40CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$135.40CAD / Each

Buy It Together

Current Item

Traceable Fridge/Freezer Digital Thermometer with Bottle Probe
Traceable Fridge/Freezer Digital Thermometer with Bottle Probe
5600000

$135.40CAD / Each
+
Traceable Monitoring Hygrometer
2025030

$91.20CAD / Each
+ =
Total Price 793.86 ADD 3 ITEMS TO CART
Product Description

Includes

Traceable® Certificate, thermometer, bottle probe, hook and loop tape, 2 AAA batteries, and quick start guide.

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Alarm indicator lights up brightly to draw your attention to an immediate issue
  • Know about excursions before they happen with the pre-alert alarm light that glows orange when your fridge or freezer is within 1 degree of your alarm setting
  • Use the mute button to silence the buzzer alarm while you are investigating the issue
  • Staff onboarding is a breeze with an enhanced, more intuitive user experience including large buttons, high-contrast text, and purposeful design
  • Reduce upkeep with boosted battery power and interior tech upgrades for higher performance
  • Make readings quickly and with certainty using the triple display—shows current, high, and low temperatures simultaneously
  • Pick the probe option that fits your application
  • 1 year warranty

More About this Item

Easily monitor liquid temperature in baths and air/gas temperature in incubators, refrigerators, or freezers. Keep track of temperature conditions overnight or for any time period—the minimum and maximum temperatures are stored until the memory is cleared. Models feature a triple display that simultaneously shows current, minimum, and maximum temperatures.

Set high and low alarms in 1° increments; alarm sounds when temperature rises above or falls below set points and continues to sound even if temperature returns to nonalarm range.

Thermometer reads ambient temperature or external probe temperature. Probe is attached to a 10-ft (3-m) micro-cable that permits a door to close on it; probe and cable are both submersible. Mount meter with included hook-and-loop strips, wall-mount slots, or use flip-open stand on benchtop.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)158
  • Min Temperature (° C)-50
  • Max Temperature (° C)70
  • Accuracy±1°C
  • Resolution
  • Data LoggingNo
  • AlarmVisual and audible alarm
  • Min/Max FunctionYes
  • Display Type0.75" LCD Triple-Display
  • Height (in)4 1/4
  • Depth (in)3/4
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.1875
  • Probe Length (in)7/8
  • Cable Length (in)120
  • Battery2 AAA (included)
  • Probe TypeBottle
  • DescriptionFridge/Freezer Digital Thermometer with Bottle Probe
  • Warranty1 year
Reviews
Q&A