Traceable Folding Stem Thermometer, NSF-Certified; 2.8"L Stainless Steel Probe

Representative image only.

Traceable Folding Stem Thermometer, NSF-Certified; 2.8"L Stainless Steel Probe

Traceable | Mfr: 6830TR| Item: 9876861

Fold-up probe to protect from damage

$172.02CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$172.02CAD / Each

Buy It Together

Current Item

Traceable Folding Stem Thermometer, NSF-Certified; 2.8"L Stainless Steel Probe
Traceable Folding Stem Thermometer, NSF-Certified; 2.8"L Stainless Steel Probe
9876861

$172.02CAD / Each
+ + + =
Total Price 737.36 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Traceable® Certificate and battery.

Key Features

  • NSF-certified—ideal for use in the food industry
  • Rapid-response means readings within 0.9°C in 2 to 3 seconds
  • Use in messy and wet areas—IP65 rated and has antimicrobial coating
  • Foldable stem can be used at any angle
  • 2.8" long probe
  • Includes NIST-traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • 1 year warranty

More About this Item

These digital thermometers are ideal for food applications. The silver-impregnated coating is 99% effective, and 100% safe! The stainless steel probe is resistant to both corrosion and chemicals. Fold-up penetration sensor protects both the user and the probe from damage.

Obtain a measurement within 0.9°C in seconds! The wide range covers 99% of routine temperature checks: –40.0 to 250.0°C, with a resolution of 0.1° and ±0.5°C accuracy from –20 to 250°C, ±1.0°C otherwise.

The IP65 rating is ideal for wet areas. Protected against splashes and minor jets of water (like those from a tap), and ideal for kitchen and lab use. A magnetic back lets you stick the thermometer in convenient locations; its compact, foldable size lets you put it in your pocket.

Traceable® Products come with an individually numbered Traceable® Certificate provided with each unit, assuring accuracy from our ISO/IEC 17025:2017 (1750.01) calibration laboratory, accredited by A2LA. The certificate indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMIs) that are signatories to the CIPM Mutual Recognition Agreement. Every Traceable® product undergoes an intense vetting process before it can carry the Traceable name, saving you both time and money by eliminating the need for separate calibration.

Guaranteed to have at least one year of calibration remaining on certificate.

1 Year WarrantyConformite EuropeenneIP 65NIST Traceable CalibrationNSF international certified
Specifications
  • Meter Measurement TypeThermistor
  • Min Temperature (° F)-40
  • Max Temperature (° F)482
  • Min Temperature (° C)-40
  • Max Temperature (° C)250
  • Accuracy± 0.9°F from -4 to 482°F, otherwise ±1.8°F (±0.5°C from –20 to 250°C, otherwise ±1.0°C)
  • Resolution0.1°
  • Data LoggingNo
  • AlarmNo
  • IP RatingIP65
  • Min/Max FunctionNo
  • Low Battery IndicatorYes
  • Display Type3.5 digit LCD, 2" H
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.125
  • Probe Length (in)2 3/4
  • Battery Life4000+ hours
  • Battery1 3V CR2032 (included)
  • DescriptionFolding Stem Thermometer, NSF-Certified; 2.8"L Stainless Steel Probe
  • Warranty1 year
Reviews
Q&A